Shop All Vials
Qorpak
Vial, Closed, Glass, 40ml Amber, PK144
Mfr # GLC-01065
Zoro # G4719093
product price: $238.99
/pk 144, $1.66/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Labware Inside Dia. - Metric | 27.5 mm |
Height | 95mm |
Labware Height - Metric | 95 mm |
Dia. | 27.5mm |
Labware Height - English | 3.74 in |
Inside Diameter - Metric | 27.5 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.5 mm |
Overall Height - Metric | 95 mm |
Description
Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tamper Evident Bottle 1000 ML, PK20 (202455-1000)
- UNITED SCIENTIFIC Universal PiPETte Tips with Filte, PK960 (UNUFT01250UL)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- Qorpak Labware