Shop All Vials
Qorpak
Vial, Closed, Glass, 20ml Amber, PK144
Mfr # GLC-01056
Zoro # G4725752
product price: $249.99
/pk 144, $1.74/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Inside Dia. - Metric | 27.75 mm |
Height | 57mm |
Neck Size | 24-400 mm |
Dia. | 27.75mm |
Labware Height - Metric | 57 mm |
Labware Height - English | 2.24 in |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.75 mm |
Inside Diameter - Metric | 27.75 mm |
Overall Height - Metric | 57 mm |
Description
Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Mantle Insta-Clip (2000026607)
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- Qorpak Vials