Shop All Vials
Qorpak
Vial Cleaned, 5 dram, PK144
Mfr # GLC-06001
Zoro # G5901637
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.24 in |
Height | 57mm |
Labware Inside Dia. - Metric | 27.75 mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 57 mm |
Dia. | 27.75mm |
Inside Diameter - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 57 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- Qorpak Vials