Shop All Vials
Qorpak
Vial Cleaned, 4 dram, PK144
Mfr # GLC-00996
Zoro # G6038173
product price: $152.99
/pk 144, $1.06/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.83 in |
Labware Screw Closure Size | 18-400mm |
Labware Inside Dia. - Metric | 21 mm |
Dia. | 21 |
Height | 70mm |
Labware Height - English | 2.76 in |
Labware Height - Metric | 70 mm |
Neck Size | 18-400 mm |
Overall Height - Metric | 70 mm |
Screw Closure Size | 18-400 mm |
Inside Diameter - Metric | 21 mm |
Body Diameter - Metric | 21 mm |
Description
Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- Qorpak Vials