Shop All Vials
Qorpak
Vial Cleaned, 1 dram, PK144
Mfr # GLC-05185
Zoro # G5878625
product price: $141.99
/pk 144, $0.99/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.77 in |
Height | 45mm |
Dia. | 15mm |
Neck Size | 13-425 mm |
Labware Height - Metric | 45 mm |
Labware Inside Dia. - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 15 mm |
Inside Diameter - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- Qorpak Labware