Shop All Vials
Qorpak
Vial, 8 dram, PK144
Mfr # GLC-01009
Zoro # G5898417
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 8 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.98 in |
Labware Screw Closure Size | 22-400mm |
Neck Size | 22-400 mm |
Labware Height - Metric | 95 mm |
Height | 95mm |
Labware Inside Dia. - Metric | 25 mm |
Dia. | 25mm |
Labware Height - English | 3.74 in |
Inside Diameter - Metric | 25 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 25 mm |
Overall Height - Metric | 95 mm |
Description
Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- OAKTON PH TESTER H2O PROOF BNC PH TESTR (WD-35634-14)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- Qorpak Labware