Shop All Vials
Qorpak
Vial, 6 dram, PK72
Mfr # GLC-01007
Zoro # G5971655
product price: $105.99
/pk 72, $1.47/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 70 mm |
Neck Size | 24-400 mm |
Height | 70mm |
Dia. | 27.25mm |
Labware Inside Dia. - Metric | 27.25 mm |
Labware Height - English | 2.76 in |
Overall Height - Metric | 70 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.25 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Malt Extract, 500 G (M41600-500.0)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- QORPAK Vial Cleaned, 4 dram, PK72 (GLC-05028)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- Qorpak Vials