Shop All Vials
Qorpak
Vial, 6 dram, PK144
Mfr # GLC-01003
Zoro # G6002315
product price: $176.99
/pk 144, $1.23/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.91 in |
Labware Screw Closure Size | 20-400mm |
Labware Height - English | 3.35 in |
Neck Size | 20-400 mm |
Labware Height - Metric | 85 mm |
Labware Inside Dia. - Metric | 23 mm |
Height | 85mm |
Dia. | 23mm |
Overall Height - Metric | 85 mm |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 23 mm |
Inside Diameter - Metric | 23 mm |
Description
Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- LAB SAFETY SUPPLY Beaker, 50mL, Polypropylene, PK12 (6FAE3)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- Qorpak Vials