Shop All Vials
Qorpak
Vial, 55.45mL, PK72
Mfr # GLC-07863
Zoro # G6027244
product price: $240.99
/pk 72, $3.35/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 15 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-410mm |
Labware Height - Metric | 140 mm |
Labware Inside Dia. - Metric | 27.5 mm |
Labware Height - English | 5.51 in |
Neck Size | 24 mm |
Screw Closure Size | 24-410 mm |
Body Diameter - Metric | 27.5 mm |
Inside Diameter - Metric | 27.5 mm |
Overall Height - Metric | 140 mm |
Description
Vial, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-410 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 140 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- HOPKINS TOWING SOLUTIONS FUNNEL MLTI-TASK 5IN1 (10710)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- UEI Refrigerant Leak Test Vial (RLDLS)
- Qorpak Labware