Shop All Vials
Qorpak
Vial, 40mL, PK72
Mfr # GLA-00802
Zoro # G6019106
product price: $63.99
/pk 72, $0.89/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 95 mm |
Neck Size | 24-400 mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - Metric | 27.5 mm |
Inside Diameter - Metric | 27.5 mm |
Overall Height - Metric | 95 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.5 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Manometer with Calibra (98767-00)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- BEING SCIENTIFIC Incubator (BIT-55)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 25 ppm As NO2 (TK3325-Z)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- Qorpak Vials