Shop All Vials
Qorpak
Vial, 40mL, PK72
Mfr # GLA-00798
Zoro # G5940724
product price: $101.99
/pk 72, $1.42/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.15 in |
Labware Screw Closure Size | 24-400mm |
Labware Inside Dia. - Metric | 29.25 mm |
Labware Height - English | 3.19 in |
Labware Height - Metric | 81 mm |
Neck Size | 24-400 mm |
Body Diameter - Metric | 29.25 mm |
Overall Height - Metric | 81 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 29.25 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 29.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 81 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- KIMBLE CHASE Test Tube, 125mm (46350-10)
- Qorpak Labware