Shop All Vials
Qorpak
Vial, 40mL, PK72
Mfr # GLA-00797
Zoro # G5955634
product price: $71.79
/pk 72, $1.00/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 3.74 in |
Neck Size | 24-400 mm |
Labware Height - Metric | 95 mm |
Labware Inside Dia. - Metric | 27.75 mm |
Body Diameter - Metric | 27.75 mm |
Inside Diameter - Metric | 27.75 mm |
Overall Height - Metric | 95 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- Qorpak Labware