Shop All Bottles & Jars
Qorpak
Vial, 40cc, Clear, PK72
Mfr # 239550
Zoro # G5098301
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40cc
- Color Clear with white cap
- Autoclavable Yes
- Labware Basic Material Glass
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 239550
- Zoro # G5098301
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-410mm |
Labware Inside Dia. - Metric | 27.7 mm |
Screw Closure Size | 24-414 mm |
Neck Size | 24-414 mm |
Inside Diameter - Metric | 27.7 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- CLEANIMAGE CleanImage Cleanroom Notebooks, White, College Rule, 3x4, PK40 (PNB CI 3X4 2240-L)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- Qorpak Bottles & Jars