Shop All Vials
Qorpak
Vial, 4 oz, PK250
Mfr # PLC-10056
Zoro # G3887558
product price: $130.99
/pk 250, $0.52/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Inside Dia. - English 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.69 in |
Labware Height - English | 3.54 in |
Labware Inside Dia. - Metric | 43 mm |
Labware Height - Metric | 90 mm |
Neck Size | 43 mm |
Inside Diameter - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 90 mm |
Description
Vial, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Body Diameter - Metric 43 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 43 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 90 mm, Number of Vials Included 250, Basic Material Plastic, Special Features Hinged Lock Seal Vial High Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Nonsterile, PK1000 (11L820)
- Qorpak Vials