Shop All Vials
Qorpak
Vial, 4 oz., 120mL, Polypropylene, PK250
Mfr # PLC-09773
Zoro # G2008303
product price: $154.99
/pk 250, $0.62/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Inside Dia. - English 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.69 in |
Labware Inside Dia. - Metric | 43 mm |
Labware Height - English | 3.54 in |
Labware Height - Metric | 90 mm |
Neck Size | 43 mm |
Inside Diameter - Metric | 43 mm |
Overall Height - Metric | 90 mm |
Body Diameter - Metric | 43 mm |
Description
Vial, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Body Diameter - Metric 43 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 43 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 90 mm, Number of Vials Included 250, Basic Material Plastic, Special Features Hinged Plain Vial High Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- Qorpak Labware