Shop All Vials
Qorpak
Vial, 4 dram, PK144
Mfr # GLC-06789
Zoro # G5887156
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.83 in |
Labware Screw Closure Size | 18-400mm |
Labware Inside Dia. - Metric | 21 mm |
Dia. | 21mm |
Neck Size | 18-400 mm |
Labware Height - Metric | 70 mm |
Height | 70mm |
Labware Height - English | 2.76 in |
Screw Closure Size | 18-400 mm |
Overall Height - Metric | 70 mm |
Inside Diameter - Metric | 21 mm |
Body Diameter - Metric | 21 mm |
Description
Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- A2Z SCILAB Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR136)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- Qorpak Labware