Shop All Vials
Qorpak
Vial, 36.97mL, PK144
Mfr # GLC-04892
Zoro # G5973493
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - Metric | 27.5 mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.5 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.5 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- UNITED SCIENTIFIC Watch Glasses 80Mm, PK 10 (WGB170-80)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- Qorpak Labware