Shop All Vials
Qorpak
Vial, 36.97mL, PK144
Mfr # GLC-04886
Zoro # G5955311
product price: $198.99
/pk 144, $1.38/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Labware Inside Dia. - Metric | 27.5 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Overall Height - Metric | 95 mm |
Inside Diameter - Metric | 27.5 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.5 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR125)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- Qorpak Vials