Shop All Vials
Qorpak
Vial, 36.97mL, PK144
Mfr # GLC-04883
Zoro # G5914517
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.15 in |
Labware Screw Closure Size | 24-400mm |
Labware Inside Dia. - Metric | 29.25 mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 81 mm |
Labware Height - English | 3.19 in |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 29.25 mm |
Overall Height - Metric | 81 mm |
Inside Diameter - Metric | 29.25 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 29.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 81 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST (LC242704)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- UEI Refrigerant Leak Test Vial (RLDLS)
- Qorpak Labware