Shop All Vials
Qorpak
Vial, 36.97mL, PK144
Mfr # GLC-01031
Zoro # G5998386
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.75 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- FISHER Seal Tfe (21229)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- Qorpak Labware