Qorpak

Vial, 3.5 dram, 13mL, Polypropylene, PK500


product price: $167.99
/pk 500, $0.34/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Vial Style Sample
  • Labware Capacity - English 3.5 oz
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Inside Dia. - English 0.83 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Qorpak
  • MFR # PLC-10047
  • Zoro # G2008531
  • Country of Origin United States
  • Category Vials

Dimensions

Labware Inside Dia. - English 0.83 in
Labware Height - English 3.74 in
Labware Inside Dia. - Metric 21 mm
Labware Height - Metric 95 mm
Neck Size 21 mm
Body Diameter - Metric 21 mm
Overall Height - Metric 95 mm
Inside Diameter - Metric 21 mm

Description

Vial, Capacity - Metric 13 mL, Capacity - English 0.43 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 21 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 95 mm, Number of Vials Included 500, Basic Material Plastic, Special Features Hinged Vet, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.