Shop All Vials
Qorpak
Vial, 3 dram, PK144
Mfr # GLC-00991
Zoro # G5962363
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 3 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.75 in |
Labware Screw Closure Size | 15-425mm |
Labware Inside Dia. - Metric | 19 mm |
Labware Height - English | 2.56 in |
Dia. | 19 |
Neck Size | 15-425 mm |
Labware Height - Metric | 65 mm |
Height | 65mm |
Inside Diameter - Metric | 19 mm |
Body Diameter - Metric | 19 mm |
Screw Closure Size | 15-425 mm |
Overall Height - Metric | 65 mm |
Description
Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- CHEMGLASS Vial, 8mL, PK100 (CG-4904-08)
- Qorpak Labware