Shop All Vials
Qorpak
Vial, 3 dram, PK144
Mfr # GLC-00988
Zoro # G6032302
product price: $150.99
/pk 144, $1.05/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 3 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.75 in |
Labware Screw Closure Size | 15-425mm |
Labware Height - English | 2.56 in |
Labware Inside Dia. - Metric | 19 mm |
Neck Size | 15-425 mm |
Dia. | 19 |
Labware Height - Metric | 65 mm |
Height | 65mm |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 19 mm |
Screw Closure Size | 15-425 mm |
Inside Diameter - Metric | 19 mm |
Description
Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 1000W (20AF)
- SP SCIENCEWARE Funnel, Powder, 100mm, PK6 (H14660-0100)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- Qorpak Labware