Shop All Vials
Qorpak
Vial, 29.57mL, PK144
Mfr # GLC-01011
Zoro # G5887646
product price: $147.99
/pk 144, $1.03/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.98 in |
Labware Screw Closure Size | 22-400mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - Metric | 25 mm |
Neck Size | 22-400 mm |
Labware Height - Metric | 95 mm |
Body Diameter - Metric | 25 mm |
Overall Height - Metric | 95 mm |
Inside Diameter - Metric | 25 mm |
Screw Closure Size | 22-400 mm |
Description
Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- Qorpak Labware