Shop All Bottles & Jars
Qorpak
Vial, 2 oz, PK600
Mfr # PLC-10039
Zoro # G8987641
product price: $314.99
/pk 600, $0.52/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Color natural
- Autoclavable No
- Labware Closure Liner Material Unlined
- Special Features Hinged Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-10039
- Zoro # G8987641
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 84 mm |
Labware Height - English | 3.31 in |
Labware Inside Dia. - English | 0.91 in |
Labware Inside Dia. - Metric | 23 mm |
Neck Size | 23 mm |
Body Diameter - Metric | 23 mm |
Inside Diameter - Metric | 23 mm |
Overall Height - Metric | 84 mm |
Description
Vial, Capacity - Metric 45 mL, Capacity - English 1.5 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 23 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 84 mm, Number of Vials Included 600, Basic Material Plastic, Special Features Hinged Plain, Clarity Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- Qorpak Bottles & Jars