Shop All Vials
Qorpak
Vial, 2 dram, PK144
Mfr # GLC-00986
Zoro # G5959956
product price: $131.99
/pk 144, $0.92/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 2 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Dia. | 17 |
Labware Height - English | 2.36 in |
Labware Height - Metric | 60 mm |
Labware Inside Dia. - Metric | 17 mm |
Height | 60mm |
Neck Size | 15-425 mm |
Overall Height - Metric | 60 mm |
Screw Closure Size | 15-425 mm |
Body Diameter - Metric | 17 mm |
Inside Diameter - Metric | 17 mm |
Description
Vial, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- Qorpak Labware