Shop All Vials
Qorpak
Vial, 1.85mL, PK144
Mfr # GLC-04878
Zoro # G5928221
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - Metric | 35 mm |
Neck Size | 8-425 mm |
Labware Height - English | 1.38 in |
Body Diameter - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Screw Closure Size | 8-425 mm |
Overall Height - Metric | 35 mm |
Description
Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- Qorpak Vials