Shop All Vials
Qorpak
Vial, 18.48mL, PK144
Mfr # GLC-01058
Zoro # G6027567
product price: $241.99
/pk 144, $1.68/ea
Free Shipping & Returns
$241.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.24 in |
Labware Inside Dia. - Metric | 27.75 mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 57 mm |
Overall Height - Metric | 57 mm |
Inside Diameter - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- Qorpak Labware