Shop All Vials
Qorpak
Vial, 15 dram, PK72
Mfr # GLC-07881
Zoro # G5958355
product price: $281.99
/pk 72, $3.92/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 15 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-414mm |
Dia. | 27.5mm |
Labware Height - Metric | 140 mm |
Neck Size | 24 mm |
Height | 140mm |
Labware Height - English | 5.51 in |
Labware Inside Dia. - Metric | 27.5 mm |
Overall Height - Metric | 140 mm |
Inside Diameter - Metric | 27.5 mm |
Screw Closure Size | 24-414 mm |
Body Diameter - Metric | 27.5 mm |
Description
Vial, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-414 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 140 mm, Number of Vials Included 72, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- OASIS Blue Prescription Vials, 60 Dram, 115 Per Case (60D-B)
- Qorpak Vials