Shop All Vials
Qorpak
Vial, 15 dram, PK72
Mfr # GLC-07878
Zoro # G5936043
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 15 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Dia. | 27.5mm |
Labware Height - Metric | 140 mm |
Height | 140mm |
Labware Inside Dia. - Metric | 27.5 mm |
Neck Size | 24 mm |
Labware Height - English | 5.51 in |
Inside Diameter - Metric | 27.5 mm |
Body Diameter - Metric | 27.5 mm |
Overall Height - Metric | 140 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 140 mm, Number of Vials Included 72, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- QUINCY LAB Incubator, Steel Door (12-180)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- Qorpak Vials