Shop All Vials
Qorpak
Vial, 14.79mL, PK72
Mfr # GLC-04881
Zoro # G5877356
product price: $83.99
/pk 72, $1.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.26 in |
Labware Inside Dia. - Metric | 27.25 mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 57.5 mm |
Overall Height - Metric | 57.5 mm |
Body Diameter - Metric | 27.25 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- Qorpak Labware