Shop All Vials
Qorpak
Vial, 14.79mL, PK144
Mfr # GLC-00998
Zoro # G5867486
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.83 in |
Labware Screw Closure Size | 18-400mm |
Labware Height - Metric | 70 mm |
Labware Inside Dia. - Metric | 21 mm |
Neck Size | 18-400 mm |
Labware Height - English | 2.76 in |
Screw Closure Size | 18-400 mm |
Body Diameter - Metric | 21 mm |
Overall Height - Metric | 70 mm |
Inside Diameter - Metric | 21 mm |
Description
Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer Alcohol 75-95 Proof 12 In H (B61807-4000)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- BARNSTEAD Cartridge Kit - Tap Feed, 3 Module Type (D5029)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- Qorpak Labware