Shop All Vials
Qorpak
Vial, 10 dram, PK72
Mfr # GLC-01020
Zoro # G5971122
product price: $122.99
/pk 72, $1.71/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Dia. | 27.75mm |
Height | 95mm |
Labware Inside Dia. - Metric | 27.75 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Inside Diameter - Metric | 27.75 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus pH Buffer Solutions, 10.01 pH, 250 (30100429)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QUINCY LAB Incubator, Steel Door (12-180)
- Qorpak Labware