Shop All Vials
Qorpak
Vial, 10 dram, PK144
Mfr # GLC-04893
Zoro # G5946875
product price: $202.99
/pk 144, $1.41/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Dia. | 27.75mm |
Labware Height - Metric | 95 mm |
Height | 95mm |
Labware Height - English | 3.74 in |
Labware Inside Dia. - Metric | 27.75 mm |
Inside Diameter - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.75 mm |
Overall Height - Metric | 95 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- LAMOTTE Turbidity Meter Vial, PK6 (0290-6)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- Qorpak Labware