Shop All Vials
Qorpak
Vial, 1 oz., PK144
Mfr # GLA-00794
Zoro # G6007312
product price: $112.99
/pk 144, $0.78/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 8 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.98 in |
Labware Screw Closure Size | 22-400mm |
Labware Height - English | 3.74 in |
Neck Size | 22-400 mm |
Labware Height - Metric | 95 mm |
Labware Inside Dia. - Metric | 25 mm |
Overall Height - Metric | 95 mm |
Screw Closure Size | 22-400 mm |
Inside Diameter - Metric | 25 mm |
Body Diameter - Metric | 25 mm |
Description
Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Nonsterile, PK1000 (11L820)
- Qorpak Labware