Shop All Vials
Qorpak
Vial, 0.75 oz., PK72
Mfr # GLA-00793
Zoro # G5990634
product price: $68.49
/pk 72, $0.95/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 70 mm |
Labware Height - English | 2.76 in |
Labware Inside Dia. - Metric | 27.25 mm |
Neck Size | 24-400 mm |
Body Diameter - Metric | 27.25 mm |
Inside Diameter - Metric | 27.25 mm |
Overall Height - Metric | 70 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- AIR VENT Fan Attic Gable Wcga (53315)
- LABEXACT CFP4 25um Filter Paper, 11.0cm, PK100 (LECFP4-110)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- Qorpak Vials