Shop All Vials
Qorpak
Vial, 0.75 oz., PK144
Mfr # GLA-00792
Zoro # G6034463
product price: $123.99
/pk 144, $0.86/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.91 in |
Labware Screw Closure Size | 20-400mm |
Labware Height - Metric | 85 mm |
Labware Height - English | 3.35 in |
Neck Size | 20-400 mm |
Labware Inside Dia. - Metric | 23 mm |
Overall Height - Metric | 85 mm |
Screw Closure Size | 20-400 mm |
Inside Diameter - Metric | 23 mm |
Body Diameter - Metric | 23 mm |
Description
Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- Qorpak Labware