Shop All Vials
Qorpak
Vial, 0.5 oz., PK72
Mfr # GLA-00791
Zoro # G5922716
product price: $54.99
/pk 72, $0.76/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 57.5 mm |
Labware Inside Dia. - Metric | 27.25 mm |
Neck Size | 24-400 mm |
Labware Height - English | 2.26 in |
Overall Height - Metric | 57.5 mm |
Body Diameter - Metric | 27.25 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- Qorpak Labware