Shop All Vials
Qorpak
Vial, 0.5 oz., PK144
Mfr # GLA-00790
Zoro # G5968541
product price: $84.45
/pk 144, $0.59/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 4 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.83 in |
Labware Screw Closure Size | 18-400mm |
Labware Height - English | 2.76 in |
Labware Inside Dia. - Metric | 21 mm |
Neck Size | 18-400 mm |
Labware Height - Metric | 70 mm |
Body Diameter - Metric | 21 mm |
Screw Closure Size | 18-400 mm |
Overall Height - Metric | 70 mm |
Inside Diameter - Metric | 21 mm |
Description
Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- Qorpak Vials