Shop All Vials
Qorpak
Vial, 0.375 oz., PK144
Mfr # GLA-00789
Zoro # G5899241
product price: $83.95
/pk 144, $0.58/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 3 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 15-425mm |
Labware Height - Metric | 65 mm |
Neck Size | 15-425 mm |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - English | 2.56 in |
Overall Height - Metric | 65 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 19 mm |
Screw Closure Size | 15-425 mm |
Description
Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- Qorpak Labware