Shop All Vials
Qorpak
Vial, 0.25 oz., PK144
Mfr # GLA-00788
Zoro # G5884645
product price: $71.39
/pk 144, $0.50/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 2 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Labware Height - Metric | 60 mm |
Labware Height - English | 2.36 in |
Labware Inside Dia. - Metric | 17 mm |
Neck Size | 15-425 mm |
Inside Diameter - Metric | 17 mm |
Body Diameter - Metric | 17 mm |
Screw Closure Size | 15-425 mm |
Overall Height - Metric | 60 mm |
Description
Vial, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- CONAIR Hair Dryer 1875W Org (259Y)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- Qorpak Labware