Shop All Vials
Qorpak
Vial, 0.125 oz., PK144
Mfr # GLA-05558
Zoro # G5151833
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Neck Size | 13-425 mm |
Labware Height - English | 1.77 in |
Labware Height - Metric | 45 mm |
Labware Inside Dia. - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Inside Diameter - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- Qorpak Labware