Shop All Vials
Qorpak
Vial, 0.125 oz., PK144
Mfr # GLA-00787
Zoro # G5156261
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - Metric | 45 mm |
Labware Height - English | 1.77 in |
Neck Size | 13-425 mm |
Labware Inside Dia. - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Inside Diameter - Metric | 15 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- RPI Tween 20, 1 L (P20370-1.0)
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- Qorpak Labware