Shop All Vials
Qorpak
Vial, 0.06 oz., PK144
Mfr # GLA-05670
Zoro # G6004336
product price: $96.55
/pk 144, $0.67/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Labware Height - Metric | 35 mm |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - English | 1.38 in |
Neck Size | 8-425 mm |
Overall Height - Metric | 35 mm |
Body Diameter - Metric | 12 mm |
Screw Closure Size | 8-425 mm |
Inside Diameter - Metric | 12 mm |
Description
Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- PRO-LAB Test Kit Mold (MO 109)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- Qorpak Vials