Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 8 oz., PV, 58-400, PK24
Mfr # GLC-01551
Zoro # G6013637
product price: $262.99
/pk 24, $10.96/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Labware Nominal Capacity - Metric 240 mL
- Labware Basic Material Glass
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01551
- Zoro # G6013637
- Country of Origin Multiple
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 58-400 |
Labware Screw Closure Size | 58-400mm |
Diameter | 51mm |
Labware Height - Metric | 165.1 mm |
Labware Height - English | 6.5 in |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- VIEWTAINER 2 in. W X 6 in. H Slit Top Container Plastic Green (CC26)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- Qorpak Labware