Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 8 oz., PV, 24-400, PK24
Mfr # GLC-01172
Zoro # G5899722
product price: $259.99
/pk 24, $10.83/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Labware Nominal Capacity - Metric 240 mL
- Labware Basic Material Glass
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01172
- Zoro # G5899722
- Country of Origin Taiwan, Province of China
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 24-400 |
Labware Screw Closure Size | 24-400mm |
Diameter | 64mm |
Labware Height - English | 6.5 in |
Labware Height - Metric | 165.1 mm |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dna Model (One Model, Unassembled) (DNAM03-U)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- Qorpak Labware