Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 8 oz., HDPE, 24-410, PK24
Mfr # PLC-03412
Zoro # G5896597
product price: $166.99
/pk 24, $6.96/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Labware Nominal Capacity - Metric 240 mL
- Labware Basic Material Plastic
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03412
- Zoro # G5896597
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 24-410 |
Labware Screw Closure Size | 24-410mm |
Diameter | 64mm |
Labware Height - Metric | 165.1 mm |
Labware Height - English | 6.5 in |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Conductivity Meter, EC Range 10-9990uS/cm (CO502)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 125 mL (48012312)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120038)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- Qorpak Lab Tubes