Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 60mL, HDPE, 33-400, PK24
Mfr # PLC-03565
Zoro # G5951373
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Labware Nominal Capacity - Metric 60 mL
- Labware Basic Material Plastic
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03565
- Zoro # G5951373
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 33-400 |
Labware Screw Closure Size | 33-400mm |
Labware Height - English | 4.5 in |
Diameter | 45mm |
Labware Height - Metric | 114.3 mm |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Glass Test Tube, No Rim, 15x125mm, Pk72 (TT9820-D)
- Qorpak Lab Tubes