Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 4 oz., HDPE, 24-410, PK24
Mfr # PLC-03403
Zoro # G5985043
product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 Oz.
- Labware Nominal Capacity - Metric 120 mL
- Labware Basic Material Plastic
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03403
- Zoro # G5985043
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 24-410 |
Labware Screw Closure Size | 24-410mm |
Labware Height - English | 5.5 in |
Labware Height - Metric | 139.7 mm |
Diameter | 51mm |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- SP SCIENCEWARE Gas Dispersion Tube, PK4 (F13691-0000)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- Qorpak Test Tubes & Culture Tubes