Shop All Test Tubes & Culture Tubes
Qorpak
Tube, 2 oz., PV, 38-400, PK24
Mfr # GLC-01492
Zoro # G6011853
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Labware Nominal Capacity - Metric 60 mL
- Labware Basic Material Glass
- Labware Body Material Fiberboard
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01492
- Zoro # G6011853
- Country of Origin Multiple
- Category Test Tubes & Culture Tubes
Dimensions
GPI Thread Size/Finish | 38-400 |
Labware Screw Closure Size | 38-400mm |
Diameter | 45mm |
Labware Height - English | 4.5 in |
Labware Height - Metric | 114.3 mm |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- UNITED SCIENTIFIC Friction On An Inclined Plane Set (INPW02)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- MTC BIO MTC Bio ClearSeal Microcentrifuge Tubes with Self Standing, Sterile, 0.5 ml, 1000 Pack (C3205-S)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- Qorpak Test Tubes & Culture Tubes